This product requires certification to purchase.

8 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

HP Series 8 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

Brand image
You last purchased this on
 
Milwaukee Valve

HP Series 8 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MHP3LCS4213X
  • Item #3709314
  • Manufacturer Part #HP3LCS4213 080
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Number of hole 12
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • The adjustable stem packing eliminates stem leakage and fugitive emissions
  • The blowout proof stem prevents injury and product loss
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.5, ANSI B16.34
API:
API 598, API 609B
ASME:
ASME B16.34, ASME B16.5, ASME Class 150, ASME Class 300
ASTM:
ASTM A216, ASTM A351
Clean Bagged:
No
Collection:
HP Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
21-67/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-22/25 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Material:
Carbon Steel
Maximum Temperature:
400
NSF Certified:
No
Pressure - Maximum:
740 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator
Valve Seat Material:
RPTFE
Valve Size:
8 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Width:
13-1/4 in



Customers Also Bought
1–6 of 18 items
Part #MHP1LCS4212S
Item #3010552
4.3 out of 5 Customer Rating
Requires Certification
Part #MBA150HF
Item #1126046
5 out of 5 Customer Rating
Requires Certification
Part #M2885MSS
Item #7909444
4.4 out of 5 Customer Rating
Requires Certification
Part #MCL323E10
Item #850433
5 out of 5 Customer Rating
Requires Certification
Part #MHP1LSS4212M
Item #3709292
5 out of 5 Customer Rating
Requires Certification
Part #M105H
Item #23491
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBBSCS02LH
Item #7345899
3.2 out of 5 Customer Rating
Requires Certification
Part #MBBSCS02LK
Item #7345898
5 out of 5 Customer Rating
Requires Certification
Part #MML223EP
Item #850540
4.1 out of 5 Customer Rating
Requires Certification
Part #MBB2100J
Item #17921
5 out of 5 Customer Rating
Requires Certification
Part #MML233EP
Item #1126085
5 out of 5 Customer Rating
Requires Certification
Part #MCL323E10
Item #850433
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing