This product requires certification to purchase.

4 ft. LED Flat Panel Ceiling Fixture in White

You last purchased this on
 
Miseno

4 ft. LED Flat Panel Ceiling Fixture in White

Brand image
You last purchased this on
 
Miseno

4 ft. LED Flat Panel Ceiling Fixture in White

  • Fast #
  • Part #FLCL1X4FMW
  • Item #10075652
  • Manufacturer Part #FL1X4FMW
5 out of 5 Customer Rating
4 ft. LED Flat Panel Ceiling Fixture

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1 in
Installation Type:
Flush Mount
Length:
47-7/8 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
4000
Material:
Aluminum
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
48 W
Width:
11-7/8 in



Customers Also Bought
1–6 of 18 items
Part #L8827CW4
Item #2399849
5 out of 5 Customer Rating
Requires Certification
Part #D578005
Item #7392820
4.8 out of 5 Customer Rating
Requires Certification
Part #PP215931
Item #7359290
5 out of 5 Customer Rating
Requires Certification
Part #D556183
Item #7426181
5 out of 5 Customer Rating
Requires Certification
Part #S79281
Item #7333464
3.7 out of 5 Customer Rating
Requires Certification
Part #TWJWTT
Item #4899243
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FF525MB
Item #10049905
4.3 out of 5 Customer Rating
Requires Certification
Part #FF525BNMBGLS
Item #10075649
5 out of 5 Customer Rating
Requires Certification
Part #FF523HMB
Item #10049904
3.2 out of 5 Customer Rating
Requires Certification
Part #MNO490ECBWH
Item #7919687
5 out of 5 Customer Rating
Requires Certification
Part #MNO191LFB
Item #9816131
5 out of 5 Customer Rating
Requires Certification
Part #MNO163020F
Item #7104204
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing