Single Handle Lever Floor Mount Filler in Polished Chrome
Mia Single Handle Lever Floor Mount Filler in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Mia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12-3/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 44-5/16 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 39 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- Yes