9,000 BTU - HyperHeat - Wall Mount - Indoor - Multi-Zone Heat Pump
M-Series 9,000 BTU - HyperHeat - Wall Mount - Indoor - Multi-Zone Heat Pump
-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Triple-action filtration: Nano platinum filter, deodorizing filter, & electrostatic anti-allergy enzyme filter
- Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
- Quiet operation
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9600 Btu/h
- CFM:
- 117 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 42 dB
- Depth:
- 9-3/16 in
- EER:
- 16.05
- Energy Star Compliant:
- Yes
- HSPF:
- 13.5
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 437 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 30.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 29 lb
- Width:
- 36-7/16 in
- Zones:
- 1