This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

You last purchased this on
 
Moen

Align™ Single Handle Thermostatic Valve Trim in Chrome

Brand image
You last purchased this on
 
Moen

Align™ Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #MT4291
  • Item #7740901
  • Manufacturer Part #T4291
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Flow Rate:
6.0 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
Tub Spout Reach:
5-13/50 in
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MT4292BL
Item #7740991
4.4 out of 5 Customer Rating
Requires Certification
Part #MTS1422BN
Item #7014711
3.8 out of 5 Customer Rating
Requires Certification
Part #MS176BN
Item #2879738
5 out of 5 Customer Rating
Requires Certification
Part #MS6310BN
Item #2924134
4.2 out of 5 Customer Rating
Requires Certification
Part #MT2903NHBL
Item #7808594
5 out of 5 Customer Rating
Requires Certification
Part #MUT2021BN
Item #8846815
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MT3290BL
Item #7750846
4.4 out of 5 Customer Rating
Requires Certification
Part #MT2190BG
Item #7946439
3.9 out of 5 Customer Rating
Requires Certification
Part #MUT2193EP
Item #9511424
5 out of 5 Customer Rating
Requires Certification
Part #MT4292BL
Item #7740991
4.4 out of 5 Customer Rating
Requires Certification
Part #MT4191BG
Item #7740893
5 out of 5 Customer Rating
Requires Certification
Part #MT2193EP
Item #4777632
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing