Single Handle Thermostatic Valve Trim in Chrome
Doux™ Single Handle Thermostatic Valve Trim in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
- Lever Handle Makes It Easy To Adjust The Water
- Exacta® Thermostatic Valve Allows You To Dial In And Maintain Your Ideal Temperature For More Precise Temperature Control
- Showerhead Sold Separately
- Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
- Complies With Americans With Disabilities Act (ada) Specifications
- Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Doux™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No