Drain Plug and Seat Polished Brass
Drain Plug and Seat Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Plug
- Fits Brand:
- Moen
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No