This product requires certification to purchase.

8 in. Shower Arm and Flange in Brushed Nickel

You last purchased this on
 
Moen

Rothbury™ 8 in. Shower Arm and Flange in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Rothbury™ 8 in. Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #MS122BN
  • Item #4204179
  • Manufacturer Part #S122BN
3.4 out of 5 Customer Rating
8 in. Shower Arm

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Rothbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-13/25 in
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/4 in
Installation Type:
Wall Mount
Length:
8 in
MA Approved:
Yes
Material:
Metal
Shower Arm Reach:
8 in
Spout Height:
8-13/16 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MA725BN
Item #1869598
4.3 out of 5 Customer Rating
Requires Certification
Part #MAT2199WR
Item #2111930
5 out of 5 Customer Rating
Requires Certification
Part #M226651
Item #3159524
5 out of 5 Customer Rating
Requires Certification
Part #MS122BG
Item #9553453
4.1 out of 5 Customer Rating
Requires Certification
Part #MU362CIS
Item #8927387
5 out of 5 Customer Rating
Requires Certification
Part #W959290BB
Item #4155233
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MOES122
Item #4204166
5 out of 5 Customer Rating
Requires Certification
Part #M131553
Item #3766257
3.3 out of 5 Customer Rating
Requires Certification
Part #MCL707BN
Item #4848557
5 out of 5 Customer Rating
Requires Certification
Part #M3858BN
Item #3159392
5 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
Part #M123815BL
Item #7426398
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing