Two Handle Pressure Balancing Valve Trim with Diverter in Brushed Nickel
Greenfield Two Handle Pressure Balancing Valve Trim with Diverter in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Lever handle makes it easy to adjust the water
- M-CORE with transfer
- M-CORE 3 series cartridge included
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with disabilities act (ADA) specifications
- Limited lifetime
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Volume Control
- Collection:
- Greenfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Escutcheon Height:
- 8-11/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-869/1000 in
- Length:
- 3 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- Width:
- 6-1/2 in