This product requires certification to purchase.

9 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Home Care® 9 in. Grab Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Home Care® 9 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MLR2354DCH
  • Item #4385094
  • Manufacturer Part #LR2354DCH
4 out of 5 Customer Rating
9 in. Grab Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Capacity:
250 lbs
Collection:
Home Care®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1 in
Hardware Included:
Yes
Height:
5-11/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
250 lb
Width:
9-1/6 in



Customers Also Bought
1–6 of 18 items
Part #K73141-CP
Item #7170103
4.6 out of 5 Customer Rating
Requires Certification
Part #MLR2350DBN
Item #4199407
4.1 out of 5 Customer Rating
Requires Certification
Part #K73147-CP
Item #7170032
5 out of 5 Customer Rating
Requires Certification
Part #MLR2356DCH
Item #4384156
4.8 out of 5 Customer Rating
Requires Certification
Part #MR2356DBN
Item #7064678
5 out of 5 Customer Rating
Requires Certification
Part #MLR2352DBN
Item #4199406
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MLR2356DCH
Item #4384156
4.8 out of 5 Customer Rating
Requires Certification
Part #MDN7010
Item #1606330
4.6 out of 5 Customer Rating
Requires Certification
Part #MR8718PS
Item #1811161
4.6 out of 5 Customer Rating
Requires Certification
Part #MR2260
Item #1811191
4.9 out of 5 Customer Rating
Requires Certification
Part #MR8936P
Item #1810963
4.5 out of 5 Customer Rating
Requires Certification
Part #MR8948P
Item #3978856
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing