This product requires certification to purchase.

26-11/25 in. Towel Bar in Matte Black

You last purchased this on
 
Moen

Iso™ 26-11/25 in. Towel Bar in Matte Black

Brand image
You last purchased this on
 
Moen

Iso™ 26-11/25 in. Towel Bar in Matte Black

  • Fast #
  • Part #MDN0722BL
  • Item #9636409
  • Manufacturer Part #DN0722BL
4.4 out of 5 Customer Rating
26-11/25 in. Towel Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Keeps hand towels easily accessible and also displays decorative towels
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Iso Collection
  • For use in the bath as well as the kitchen for hanging towels and more
  • Backed by Moen’s limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Iso™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-17/20 in
Hardware Included:
Yes
Height:
3-81/100 in
Installation Type:
Wall Mount
Length:
26-11/25 in
Material:
Aluminum, Zinc
Number of Bars:
2
Projection:
5-7/25 in
Weight Capacity:
30 lb
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #MDN0708BL
Item #9636397
5 out of 5 Customer Rating
Requires Certification
Part #MDN0786BL
Item #9636407
5 out of 5 Customer Rating
Requires Certification
Part #MY5794BL
Item #9636399
3.2 out of 5 Customer Rating
Requires Certification
Part #MDN0794BL
Item #9636393
3.6 out of 5 Customer Rating
Requires Certification
Part #MDN0703BL
Item #9636410
5 out of 5 Customer Rating
Requires Certification
Part #MY5703BL
Item #9342312
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN0718BN
Item #3637841
5 out of 5 Customer Rating
Requires Certification
Part #MDN0724BL
Item #9636408
3.3 out of 5 Customer Rating
Requires Certification
Part #MDN0724BN
Item #3637837
4.4 out of 5 Customer Rating
Requires Certification
Part #MDN0722BN
Item #3637838
5 out of 5 Customer Rating
Requires Certification
Part #MDN0786BN
Item #3637832
5 out of 5 Customer Rating
Requires Certification
Part #MDN0794BN
Item #3866324
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing