Two Handle Centerset Bathroom Sink Faucet in Chrome
M-DURA Two Handle Centerset Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- M-DURA faucets feature solid cast brass construction
- Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
- Vandal resistant torque screw to discourage tampering
- 4" wrist blade handles with hot and cold color indicators
- 1/2" IPS connections
- Limited 5 Year Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 0 °
- Spout Type:
- Low Arc
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 12-1/2 in