This product requires certification to purchase.

Metal Handle Kit in Chrome

You last purchased this on
 
Moen

Metal Handle Kit in Chrome

Brand image
You last purchased this on
 
Moen

Metal Handle Kit in Chrome

  • Fast #
  • Part #M179100
  • Item #7741030
  • Manufacturer Part #179100
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish provides a shiny, highly reflective look
  • Perfect for replacing broken or worn tub/shower handles
  • Fits the MOEN Posi-Temp valve
  • Replace broken or worn handle or adapter without having to replace full trim kit or valve
  • Hardware and adapter included
  • Dimensions: 3.6 in x 7.75 in x 6.25 in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
WaterSense Labeled:
No
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #M96987N
Item #7371144
3.4 out of 5 Customer Rating
Requires Certification
Part #PFS42
Item #272602
4.8 out of 5 Customer Rating
Requires Certification
Part #PFS40
Item #272545
4.4 out of 5 Customer Rating
Requires Certification
Part #D58680PR
Item #9529958
5 out of 5 Customer Rating
Requires Certification
Part #PF1096
Item #308361
4 out of 5 Customer Rating
Requires Certification
Part #M116653
Item #2168998
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M221642
Item #4200860
5 out of 5 Customer Rating
Requires Certification
Part #M97557
Item #248369
5 out of 5 Customer Rating
Requires Certification
Part #M100223
Item #1507143
3.8 out of 5 Customer Rating
Requires Certification
Part #M52110
Item #4479775
5 out of 5 Customer Rating
Requires Certification
Part #M151644
Item #4081898
5 out of 5 Customer Rating
Requires Certification
Part #M131101
Item #3159360
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing