This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Moen

Verso™ Multi Function Hand Shower in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Verso™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #M220C3EPBN
  • Item #9844075
  • Manufacturer Part #220C3EPBN
4.4 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Verso Combination showerhead features Magnetic technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the hand shower and a secure snap back into place-even when eyes are closed
  • The new Infiniti dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Features a pivoting rain shower showerhead for more shower spray angle options
  • Provides a 3-in-1 design. The rain shower and hand shower each can run separately or together for a customized experience
  • The Magnetic dock integrates recycled ocean plastic for a sustainable design solution
  • The rain shower features a 7-inch spray face
  • The hand shower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
  • Easy DIY installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
Collection:
Verso™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
7 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
72 in
Length:
16-1/2 in
Pause Control:
Yes
Showerhead Function:
Multi
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MT2132EPBN
Item #4038377
5 out of 5 Customer Rating
Requires Certification
Part #MT2903NHBL
Item #7808594
5 out of 5 Customer Rating
Requires Certification
Part #M395BL
Item #7948553
5 out of 5 Customer Rating
Requires Certification
Part #MTS2201BL
Item #7665494
5 out of 5 Customer Rating
Requires Certification
Part #MT2182EPBN
Item #7164562
4.8 out of 5 Customer Rating
Requires Certification
Part #MT2742EPBN
Item #7053352
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M220C3BN
Item #9844079
5 out of 5 Customer Rating
Requires Certification
Part #M220R3EPBL
Item #10113271
4.1 out of 5 Customer Rating
Requires Certification
Part #M26112
Item #5133981
3.7 out of 5 Customer Rating
Requires Certification
Part #M3636EPBN
Item #4576935
3.6 out of 5 Customer Rating
Requires Certification
Part #M164928BL
Item #7808700
3.7 out of 5 Customer Rating
Requires Certification
Part #M52710
Item #923346
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing