This product requires certification to purchase.

Single Function Hand Shower in Classic Brushed Nickel

You last purchased this on
 
Moen

M-Dura™ Single Function Hand Shower in Classic Brushed Nickel

Brand image
You last purchased this on
 
Moen

M-Dura™ Single Function Hand Shower in Classic Brushed Nickel

  • Fast #
  • Part #M52224GBM15CBN
  • Item #4503560
  • Manufacturer Part #52224GBM15CBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Classic Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
ASSE Standards:
ASSE 1014
CSA Certified:
CSA B125.1
Collection:
M-Dura™
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/4 in
Hand Shower Flow Rate:
1.5 gpm
Height:
8 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
24 in
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MUT2011BN
Item #8846845
5 out of 5 Customer Rating
Requires Certification
Part #MT2132BN
Item #2846469
3.6 out of 5 Customer Rating
Requires Certification
Part #MR8942P
Item #1811085
3.1 out of 5 Customer Rating
Requires Certification
Part #MR8936P
Item #1810963
4.5 out of 5 Customer Rating
Requires Certification
Part #MR8960FD
Item #4067649
3.3 out of 5 Customer Rating
Requires Certification
Part #PF7600SCP
Item #7314030
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MT9346GBM15
Item #5162664
3.7 out of 5 Customer Rating
Requires Certification
Part #M8310M128
Item #4503528
3.4 out of 5 Customer Rating
Requires Certification
Part #MS11705EPBN
Item #4199589
3.2 out of 5 Customer Rating
Requires Certification
Part #M3887EPBL
Item #7643859
3.9 out of 5 Customer Rating
Requires Certification
Part #M3670EPBN
Item #7927376
5 out of 5 Customer Rating
Requires Certification
Part #M3558EPBN
Item #7578951
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing