This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
Moen

Envi™ Multi Function Hand Shower in Polished Chrome

Brand image
You last purchased this on
 
Moen

Envi™ Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M3863EP
  • Item #4199672
  • Manufacturer Part #3863EP
5 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Envi™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
10 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
WaterSense Labeled:
Yes


Customers Also Bought
1–6 of 18 items
Part #M6302EPBN
Item #4082040
3.5 out of 5 Customer Rating
Requires Certification
Part #MUTS9211BN
Item #8927401
4.8 out of 5 Customer Rating
Requires Certification
Part #M9025
Item #7948567
4.3 out of 5 Customer Rating
Requires Certification
Part #K10282-AK-CP
Item #3974343
4 out of 5 Customer Rating
Requires Certification
Part #MT2310
Item #7946413
4.1 out of 5 Customer Rating
Requires Certification
Part #MT4943BN
Item #3159481
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M220C3EPBN
Item #9844075
4.4 out of 5 Customer Rating
Requires Certification
Part #M164927
Item #4631294
5 out of 5 Customer Rating
Requires Certification
Part #M52710
Item #923346
3.6 out of 5 Customer Rating
Requires Certification
Part #M220C5
Item #10283701
4.7 out of 5 Customer Rating
Requires Certification
Part #M3671EPBN
Item #7946403
4 out of 5 Customer Rating
Requires Certification
Part #M26013
Item #7609502
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing