This product requires certification to purchase.

Wand Kit for 7294SRS Single-Handle High Arc Pull-Out Kitchen Faucet in Spot Resist Stainless

You last purchased this on
 
Moen

Wand Kit for 7294SRS Single-Handle High Arc Pull-Out Kitchen Faucet in Spot Resist Stainless

Brand image
You last purchased this on
 
Moen

Wand Kit for 7294SRS Single-Handle High Arc Pull-Out Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M159561SRS
  • Item #4577074
  • Manufacturer Part #159561SRS
4.1 out of 5 Customer Rating
Wand Kit for 7294SRS Single-Handle High Arc Pull-Out Kitchen Faucet

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
7294SRS Single Handle High Arc Pull Out Kitchen Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Part Type:
Wand Kit
GSA Approved:
No
IAPMO Listed:
No
Length:
12 in
NSF Certified:
No
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #M168492
Item #4576905
3.3 out of 5 Customer Rating
Requires Certification
Part #M100818
Item #1869702
4 out of 5 Customer Rating
Requires Certification
Part #A0729400070AP
Item #7024663
4.5 out of 5 Customer Rating
Requires Certification
Part #TB1256
Item #3999134
5 out of 5 Customer Rating
Requires Certification
Part #DEP74855
Item #5074771
4.8 out of 5 Customer Rating
Requires Certification
Part #T00036940
Item #445442
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M169031
Item #7104378
3.7 out of 5 Customer Rating
Requires Certification
Part #M168492
Item #4576905
3.3 out of 5 Customer Rating
Requires Certification
Part #M159060
Item #4381686
3.3 out of 5 Customer Rating
Requires Certification
Part #M136102
Item #3566324
5 out of 5 Customer Rating
Requires Certification
Part #M131380
Item #3159448
4.1 out of 5 Customer Rating
Requires Certification
Part #M143338BL
Item #3987350
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing