This product requires certification to purchase.

Wand Kit in Polished Chrome

You last purchased this on
 
Moen

Wand Kit in Polished Chrome

Brand image
You last purchased this on
 
Moen

Wand Kit in Polished Chrome

  • Fast #
  • Part #M168492
  • Item #4576905
  • Manufacturer Part #168492
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Wand Kit
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No



Customers Also Bought
1–6 of 18 items
Part #M106479
Item #1809155
5 out of 5 Customer Rating
Requires Certification
Part #M150259
Item #4199529
3.6 out of 5 Customer Rating
Requires Certification
Part #DRP34357RB
Item #1632179
5 out of 5 Customer Rating
Requires Certification
Part #M172656
Item #4883985
3.2 out of 5 Customer Rating
Requires Certification
Part #M1222
Item #171373
4.1 out of 5 Customer Rating
Requires Certification
Part #L2001BP
Item #156165
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M159560
Item #4479764
5 out of 5 Customer Rating
Requires Certification
Part #M143338BL
Item #3987350
5 out of 5 Customer Rating
Requires Certification
Part #M158550
Item #4479687
3.2 out of 5 Customer Rating
Requires Certification
Part #M125989
Item #2350731
3.8 out of 5 Customer Rating
Requires Certification
Part #M91192
Item #16474
4.3 out of 5 Customer Rating
Requires Certification
Part #M131380
Item #3159448
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing