This product requires certification to purchase.

Wand Kit for Arbor™ 7594C, 7594ORB and 7594BL in Classic Stainless

You last purchased this on
 
Moen

Wand Kit for Arbor™ 7594C, 7594ORB and 7594BL in Classic Stainless

Brand image
You last purchased this on
 
Moen

Wand Kit for Arbor™ 7594C, 7594ORB and 7594BL in Classic Stainless

  • Fast #
  • Part #M131380CSL
  • Item #3978083
  • Manufacturer Part #131380CSL
5 out of 5 Customer Rating
Wand Kit in Classic Stainless

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Requires Certification

Specifications

Brand Model Compatibility:
Arbor™ 7594C, 7594ORB, 7594BL
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Faucet Part Type:
Wand Kit
GSA Approved:
No
Height:
3 in
Length:
4-1/2 in
Spout Type:
Pull Down
Width:
3-3/4 in



Customers Also Bought
1–6 of 18 items
Part #M131380
Item #3159448
4.1 out of 5 Customer Rating
Requires Certification
Part #A8888037002
Item #1644356
5 out of 5 Customer Rating
Requires Certification
Part #M150259
Item #4199529
3.6 out of 5 Customer Rating
Requires Certification
Part #KGP77886
Item #3521699
5 out of 5 Customer Rating
Requires Certification
Part #M3931
Item #21723
3.6 out of 5 Customer Rating
Requires Certification
Part #KGP800820
Item #7013656
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M159560
Item #4479764
5 out of 5 Customer Rating
Requires Certification
Part #M131380
Item #3159448
4.1 out of 5 Customer Rating
Requires Certification
Part #M125989
Item #2350731
3.8 out of 5 Customer Rating
Requires Certification
Part #M91192
Item #16474
4.3 out of 5 Customer Rating
Requires Certification
Part #M168492
Item #4576905
3.3 out of 5 Customer Rating
Requires Certification
Part #M158550
Item #4479687
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing