2.5 - 3 Ton - Multi-Position - Coil
2.5 - 3 Ton - Multi-Position - Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Configuration:
- Multi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2.5 - 3 Ton
- UL Listed:
- No
- Width:
- 14 in