This product requires certification to purchase.

36 in. Drop-in Rectangular Concrete Bathroom Sink in Earth

You last purchased this on
 
Native Trails

Trough 3619 36 in. Drop-in Rectangular Concrete Bathroom Sink in Earth

Brand image
You last purchased this on
 
Native Trails

Trough 3619 36 in. Drop-in Rectangular Concrete Bathroom Sink in Earth

  • Fast #
  • Part #NNSL3619EX
  • Item #7856169
  • Manufacturer Part #NSL3619-EX
3.9 out of 5 Customer Rating
Drop-in Bathroom Sink

X Points
Color Finish Name: Earth Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handcrafted from an innovative blend of concrete and jute fiber
  • Improved sealer! - better protection from stains, scratches and cracks
  • Rectangular basin with vertical sides
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Drop-in installation simplifies setup
  • 1.5" drain
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Trough 3619
Color Finish Category:
Browns
Color Finish Name:
Earth
Drain Opening:
1-3/4 in
Height:
5 in
Length:
36 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
32 in x 12 in x 4-3/4 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Concrete
Sink Size Range:
Greater than 36 in
Vessel Only:
No
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #K5373-0
Item #5129364
3.7 out of 5 Customer Rating
Requires Certification
Part #K20201-LA-0
Item #7234597
4.4 out of 5 Customer Rating
Requires Certification
Part #A0491019020
Item #1336018
4.9 out of 5 Customer Rating
Requires Certification
Part #TLT540G01
Item #7046883
3.3 out of 5 Customer Rating
Requires Certification
Part #K7799-0
Item #5026093
4.2 out of 5 Customer Rating
Requires Certification
Part #PF20178WH
Item #1861718
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #NNSL3019P
Item #8808025
4.8 out of 5 Customer Rating
Requires Certification
Part #NMG1616AS
Item #8808045
4 out of 5 Customer Rating
Requires Certification
Part #NPML2014M
Item #10074045
3.6 out of 5 Customer Rating
Requires Certification
Part #NNSVNT30P
Item #7856135
5 out of 5 Customer Rating
Requires Certification
Part #NVNR302
Item #4273169
5 out of 5 Customer Rating
Requires Certification
Part #NVNO308A
Item #8808064
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com