1-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve
T-595-Y 1-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Max temperature rating 400°F
- 600# class
- Threaded end connections
- 3 piece
- Full port
- Chrome plated brass ball, silicon bronze stem
- Standard lever handle, optional NIB-SEAL
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-99, ASTM B-584, ASTM B-124, ASTM A-449
- Collection:
- T-595-Y
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-14/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve