1/4 in. Bronze Full Port FIPT 300# Ball Valve
KT-585-70-UL 1/4 in. Bronze Full Port FIPT 300# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated Ball
- Reinforced TFE seats
- UL listed and FM approved
- 300 PSI/20.7 Bar Non-Shock Cold Working Pressure
- 300 psi/20.7 bar non-shock water working pressure (WWP)
- Blowout-proof stem
- Chrome plated brass ball and silicon bronze stem
- Standard lever handle
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- KT-585-70-UL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Zinc Plated Steel
- Height:
- 1-3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.453 lb