Call for Pricing
Call for Pricing
This product requires certification to purchase.

2 in. Threaded Plastic White Shower Drain

This product has been replaced by

Oatey® PVC Square Low Profile Drain with Stainless Steel Screw-in Strainer and Ring
Oatey® 2 in. PVC Square Low Profile Drain with Stainless Steel Screw-in Strainer and Ring
Manufacturer Part #42264
You last purchased this on
 
Oatey®

130 Series 2 in. Threaded Plastic White Shower Drain

Brand image
You last purchased this on
 

This product has been replaced by

Oatey® PVC Square Low Profile Drain with Stainless Steel Screw-in Strainer and Ring
Oatey® 2 in. PVC Square Low Profile Drain with Stainless Steel Screw-in Strainer and Ring
Manufacturer Part #42264
Oatey®

130 Series 2 in. Threaded Plastic White Shower Drain

  • Fast #
  • Part #O42237
  • Item #2883661
  • Manufacturer Part #42237
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for use on built up shower bases of tile or marble, where a shower pan liner is used
  • The clamping ring locking bolts screw into brass inserts to prevent stripping and the keyhole slots allow it to be clamped without removing the bolts
  • Low profile for tight spaces
  • Four weep holes in the drain assembly allow drainage from the pan liner
  • 4 1/4" screw-on strainer
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
130 Series
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Shape:
Square
Outlet Type:
Threaded



Customers Also Bought
1–6 of 18 items
Part #S821T270P
Item #3986494
5 out of 5 Customer Rating
Requires Certification
Part #O42264
Item #7754435
5 out of 5 Customer Rating
Requires Certification
Part #K33151-BL
Item #9918116
5 out of 5 Customer Rating
Requires Certification
Part #K25322-CP
Item #9917737
5 out of 5 Customer Rating
Requires Certification
Part #PF42801
Item #487068
3.2 out of 5 Customer Rating
Requires Certification
Part #K7114-2MB
Item #9208874
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #O42264
Item #7754435
5 out of 5 Customer Rating
Requires Certification
Part #O42099
Item #800976
3.9 out of 5 Customer Rating
Requires Certification
Part #O42150
Item #455433
3.3 out of 5 Customer Rating
Requires Certification
Part #O30891
Item #156170
5 out of 5 Customer Rating
Requires Certification
Part #O38630
Item #1393883
5 out of 5 Customer Rating
Requires Certification
Part #O30758
Item #77134
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing