This product requires certification to purchase.

3-1/2 in. Basket Strainer in Black

You last purchased this on
 
Opella

3-1/2 in. Basket Strainer in Black

Brand image
You last purchased this on
 
Opella

3-1/2 in. Basket Strainer in Black

  • Fast #
  • Part #O9006606
  • Item #353164
  • Manufacturer Part #90066.06
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Stainless Steel
Strainer Size:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SH171PB
Item #10419797
5 out of 5 Customer Rating
Requires Certification
Part #B441093
Item #3794605
4.1 out of 5 Customer Rating
Requires Certification
Part #R735EG
Item #7920920
5 out of 5 Customer Rating
Requires Certification
Part #PF172WH
Item #8509423
4.8 out of 5 Customer Rating
Requires Certification
Part #D72010CZ
Item #4472261
5 out of 5 Customer Rating
Requires Certification
Part #M22036
Item #180988
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing