1 hp Fiberglass and Stainless Steel Control Panel
S-Series 1 hp Fiberglass and Stainless Steel Control Panel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simplex control panel
- Panels include a motor contractor, which increases system life by reducing the load requirements on the input switches
- Include separate "on" and "off" controls for the motor and can accommodate motors up to 1 Hp at 120VAC
Specifications
- AMP:
- 16
- Collection:
- S-Series
- Cover Included:
- No
- Decibel Rating (dB):
- 95 dB
- Depth:
- 5-2/5 in
- Height:
- 11-1/2 in
- Horsepower:
- 1 hp
- Material:
- Fiberglass, Stainless Steel
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Phase:
- Single Phase
- UL Listed:
- UL 508
- Volts:
- 120V
- Width:
- 9-3/10 in