EXT WT Control Duty Float Switch N/C 20 ft.
SignalMaster® EXT WT Control Duty Float Switch N/C 20 ft.
Frequently Purchased Together
Product Details
Product Details
- Mechanically activated contacts with a rugged propylene float housing.
- Float is not sensitive to rotation
- Three year limited warranty
- Mercury Free
- NOTE: These switches are not recommended for controlling any load over 5 amps, electric loads less than 100 mA or 12VAC non-arcing electric loads
Specifications
- AMP:
- 5
- Collection:
- SignalMaster®
- Diameter:
- 2-37/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Temperature Range:
- Up to 140 Deg F (Up to 60 Deg C)
- UL Listed:
- Yes
- Volts:
- 125/250V