This product requires certification to purchase.

4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Oxbox

J4HP6 Series 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Brand image
You last purchased this on
 
Oxbox

J4HP6 Series 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #OJ4HP6048A1000A
  • Item #7879041
  • Manufacturer Part #J4HP6048A1000A
3.3 out of 5 Customer Rating

X Points
$2,915.91
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Oxbox units are available in up to 16 SEER (R-410A only) models
  • 1.5 - 5 ton models available
  • Painted, galvanized steel cabinets resist rust and stand up to weather
  • The compact design and small footprint are ideal for homeowners with limited yard space
  • Units operate quietly, with a maximum sound level of 76 decibels
  • 24V low?voltage control provides added safety
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.7, 16.9, 22.9, 35, 94
Auto Switching Heat:
No
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CFM:
3700 ft3/min
Coil Type:
Plate Fin
Collection:
J4HP6 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
29-1/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
14 oz
HSPF:
8.5
Height:
33-3/16 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Weight:
243 lb
Width:
29-1/8 in



Customers Also Bought
1–6 of 18 items
Part #C65215
Item #7682129
5 out of 5 Customer Rating
Requires Certification
Part #FFHPH142AC1
Item #9766856
5 out of 5 Customer Rating
Requires Certification
Part #CAD67079
Item #4623079
4.8 out of 5 Customer Rating
Requires Certification
Part #LGLT0816CER
Item #7343759
5 out of 5 Customer Rating
Requires Certification
Part #B174
Item #2447854
4.1 out of 5 Customer Rating
Requires Certification
Part #UA7031000
Item #4140068
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing