This product requires certification to purchase.
3415 BTU Assembly
You last purchased this on
Cadet Manufacturing
Com-Pak 3415 BTU Assembly
slide 1
You last purchased this on
Cadet Manufacturing
Com-Pak 3415 BTU Assembly
- Fast #
- Part #C67519
- Item #4623119
- Manufacturer Part #67519
5 out of 5 Customer Rating
Assembly
X
Points
Call for Pricing
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Cadet Manufacturing
Com-Pak
3415 BTU Assembly
67519
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Com-Pak Plus
- Warm up in a hurry with a fast-heating coil element
- Spread the warmth all around with an efficient, quiet fan
- Two year warranty
- Safety features turn heater off if normal operating temperatures are exceeded
- Rough-in dimensions: 8" W x 10-1/4" H x 4" D
- Order grill and wall can separately
- Built-in thermostat
- Unique compact design and horizontal or vertical mounting options suit any room
-
Requires Certification
Documents
Specifications
- AMP:
- 3.6
- BTU:
- 3415
- Collection:
- Com-Pak
- Color Finish Name:
- Black
- Depth:
- 4 in
- ETL Listed:
- Yes
- Height:
- 12 in
- MBH:
- 3.415
- Power Source:
- Electric
- Product Type:
- Assembly
- Volts:
- 208/240V
- Watts:
- 1000 W
- Width:
- 9 in
Customers Also Bought
1–6 of 18 items
Part #C67513
Item #4623113
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B198
Item #2447885
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B192
Item #2447878
4.7 out of 5 Customer Rating
Requires Certification
Points
$523.68
EACH
Part #CAD67079
Item #4623079
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #CAD67506
Item #4623069
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C67524
Item #4623125
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B170
Item #2447850
3.7 out of 5 Customer Rating
Requires Certification
Points
$213.42
EACH
Part #B174
Item #2447854
4.1 out of 5 Customer Rating
Requires Certification
Points
$223.94
EACH
Part #C67061
Item #4623110
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C65215
Item #7682129
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #CAD00275
Item #4623097
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #T4036400
Item #8033703
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #T4028407
Item #8033707
4.5 out of 5 Customer Rating
Requires Certification
Points
$363.47
EACH
Part #C08301
Item #7682132
5 out of 5 Customer Rating
Requires Certification
Points
$23.86
EACH
Part #W386701002
Item #9428759
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C63115
Item #4623075
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BS89222000
Item #7531627
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #C67513
Item #4623113
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #CAD67506
Item #4623069
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C67115
Item #4623068
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C67524
Item #4623125
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C67100
Item #4623133
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #CAD67079
Item #4623079
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C63115
Item #4623075
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #CAD00307
Item #4623106
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C67061
Item #4623110
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #CAD00275
Item #4623097
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C00308
Item #4623094
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C65215
Item #7682129
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C08301
Item #7682132
5 out of 5 Customer Rating
Requires Certification
Points
$23.86
EACH
Part #C09952
Item #4623103
4.6 out of 5 Customer Rating
Requires Certification
Points
$53.87
EACH
Part #CAD09956
Item #4623135
3.1 out of 5 Customer Rating
Requires Certification
Points
$88.62
EACH
Part #C05530
Item #4623126
3.1 out of 5 Customer Rating
Requires Certification
Points
$46.74
EACH
Part #C09954
Item #4623104
5 out of 5 Customer Rating
Requires Certification
Points
$59.99
EACH
Part #C08300
Item #7682133
3.7 out of 5 Customer Rating
Requires Certification
Points
$19.42
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing