Wall Mount Cooling Only - Indoor Unit - Single-Zone
Wall Mount Cooling Only - Indoor Unit - Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 16.5, 18, 31, 0.4
- BTU:
- 30600
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 49 dB
- Depth:
- 9-1/16 in
- Energy Star Compliant:
- No
- Height:
- 11-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 2060 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Width:
- 41-15/16 in