This product requires certification to purchase.

190 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Panasonic

WhisperCeiling® 190 CFM Bathroom Exhaust Fan in White

Brand image
You last purchased this on
 
Panasonic

WhisperCeiling® 190 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV20VQ3
  • Item #1732348
  • Manufacturer Part #FV-20VQ3
4.5 out of 5 Customer Rating
Bathroom Exhaust Fan in White

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large volume (190) cfm options designed for light commercial applications
  • Fully enclosed motor rated for continuous run
  • Expandable extension brackets up to 26 in
  • Built-in backdraft damper
  • 60 Hz frequency
  • 3 years parts warranty
  • Requires Certification
  • Green


Specifications

AMP:
0.34
CEC Compliant:
For Sale in CA
CFM:
145 ft3/min
Collection:
WhisperCeiling®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-69/100 in
Duct Size:
6 in
Energy Star Compliant:
Yes
Height:
9-1/4 in
Installation Type:
Ceiling Mount
Length:
12-1/4 in
Material:
Steel
RPM:
871
Sones:
1.4
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
43.7 W
Width:
12-1/4 in



Customers Also Bought
1–6 of 18 items
Part #PANFV30VQ3
Item #1732347
3.4 out of 5 Customer Rating
Requires Certification
Part #PANFV1115VQ1
Item #7388080
4.1 out of 5 Customer Rating
Requires Certification
Part #PANFV0511VQCL1
Item #7388077
4.7 out of 5 Customer Rating
Requires Certification
Part #PANFV40VQ4
Item #4465655
5 out of 5 Customer Rating
Requires Certification
Part #PANFV1115VQL1
Item #7388078
5 out of 5 Customer Rating
Requires Certification
Part #PANFVNLF46RES
Item #7253544
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PANFV40VQ4
Item #4465655
5 out of 5 Customer Rating
Requires Certification
Part #PANFV30VQ3
Item #1732347
3.4 out of 5 Customer Rating
Requires Certification
Part #PANFV1115VQL1
Item #7388078
5 out of 5 Customer Rating
Requires Certification
Part #PANFV0511VQ1
Item #7388075
5 out of 5 Customer Rating
Requires Certification
Part #PANFV0510VSL1
Item #7341778
4.4 out of 5 Customer Rating
Requires Certification
Part #PANFV08VRE2
Item #7251286
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing