This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Defense Stainless Steel

You last purchased this on
 
Pfister

Barulli™ Single Handle Pull Down Kitchen Faucet in Spot Defense Stainless Steel

Brand image
You last purchased this on
 
Pfister

Barulli™ Single Handle Pull Down Kitchen Faucet in Spot Defense Stainless Steel

  • Fast #
  • Part #PF5297BARGS
  • Item #9627295
  • Manufacturer Part #F-529-7BARGS
4.7 out of 5 Customer Rating
Single Handle Pull Down Kitchen Faucet

X Points
Color Finish Name: Spot Defense Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pull-Down sprayhead with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Auto-Align ensures your spray head aligns correctly all on its own
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Includes 36” integrated PE-RT supply lines with 3/8” female fittings. No need to purchase separate water-supply connection lines.
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
  • Spout swivels for added maneuverability
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
  • Includes decorative deckplate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Barulli™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Defense Stainless Steel
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole, 3 Hole, 2 Hole, 1 Hole
Side Spray:
No
Spout Height:
16-1/4 in
Spout Reach:
8-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com