This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Pfister

Pfirst Series™ Two Handle Kitchen Faucet in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PG1271000
  • Item #3865894
  • Manufacturer Part #G127-1000
5 out of 5 Customer Rating
Two Handle Kitchen Faucet

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mount kitchen faucet
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Two-hole installation
  • Mid-arc spout to help provide easy access
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
2-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Compression
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Wristblade
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
1-1/16 in
Spout Reach:
7-5/8 in
Spout Swivel:
180°
Supply Lines Included:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #M7906
Item #3159309
3.7 out of 5 Customer Rating
Requires Certification
Part #DB1310LF
Item #3863564
5 out of 5 Customer Rating
Requires Certification
Part #K30612-CP
Item #9820480
4.8 out of 5 Customer Rating
Requires Certification
Part #M8713
Item #306533
5 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PG1344444
Item #3865975
5 out of 5 Customer Rating
Requires Certification
Part #PJ134144C
Item #5164827
4 out of 5 Customer Rating
Requires Certification
Part #PG1345000
Item #3974306
5 out of 5 Customer Rating
Requires Certification
Part #PG1365000
Item #4342611
3.8 out of 5 Customer Rating
Requires Certification
Part #PG1341444
Item #3865866
3.9 out of 5 Customer Rating
Requires Certification
Part #PG1351100
Item #3865944
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing