This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

You last purchased this on
 
Pfister

Hillstone Single Handle Diverter Valve Trim in Matte Black

Brand image
You last purchased this on
 
Pfister

Hillstone Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #P016HLSB
  • Item #10075313
  • Manufacturer Part #016-HLSB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • SecurePfit™ with anti-handle wobble
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Hillstone
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
2-13/16 in
Escutcheon Width:
2-13/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Transfer & Diverter



Customers Also Bought
1–6 of 18 items
Part #PR891HLSB
Item #10075455
3.2 out of 5 Customer Rating
Requires Certification
Part #KP24416CRCP
Item #3679723
4.4 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #PR891MCAB
Item #9648335
5 out of 5 Customer Rating
Requires Certification
Part #KP24415CRCP
Item #3679863
3.9 out of 5 Customer Rating
Requires Certification
Part #MUT3291BL
Item #8927486
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PR891HLSB
Item #10075455
3.2 out of 5 Customer Rating
Requires Certification
Part #PLG61HLSBG
Item #10075633
5 out of 5 Customer Rating
Requires Certification
Part #P016TB1BG
Item #7858627
5 out of 5 Customer Rating
Requires Certification
Part #PHHL016VRVB
Item #9797788
4.2 out of 5 Customer Rating
Requires Certification
Part #PR89VRVB
Item #9797760
3.2 out of 5 Customer Rating
Requires Certification
Part #P8P8WS2VRISBB
Item #10011289
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing