This product requires certification to purchase.

2 x 1-1/2 in. Cast Brass Sink Trap with Cleanout in Rough Brass

You last purchased this on
 
PROFLO®

2 x 1-1/2 in. Cast Brass Sink Trap with Cleanout in Rough Brass

Brand image
You last purchased this on
 
PROFLO®

2 x 1-1/2 in. Cast Brass Sink Trap with Cleanout in Rough Brass

  • Fast #
  • Part #PFPTB508
  • Item #9574948
  • Manufacturer Part #PFPTB508
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fitting 2 in x 1-1/2 in
  • IPS NY Trap
  • With cleanout
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Name:
Unfinished
Connection Type:
IPS
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Gauge (metal):
11 ga
Height:
7 in
IAPMO Listed:
Yes
Length:
5-1/2 in
Pressure - Maximum:
5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trap Material:
Cast Brass
Trap Size:
2 in
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #JP38036
Item #3703456
4.5 out of 5 Customer Rating
Requires Certification
Part #JP38035
Item #3703423
4.9 out of 5 Customer Rating
Requires Certification
Part #PFPTB201
Item #1619042
5 out of 5 Customer Rating
Requires Certification
Part #PFSTB100
Item #4055916
3.7 out of 5 Customer Rating
Requires Certification
Part #PFETB616
Item #4055942
5 out of 5 Customer Rating
Requires Certification
Part #PFSCPT2SWH
Item #3617244
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSTP101
Item #1894418
5 out of 5 Customer Rating
Requires Certification
Part #PFSTB100
Item #4055916
3.7 out of 5 Customer Rating
Requires Certification
Part #PFSTP100
Item #4055902
4.2 out of 5 Customer Rating
Requires Certification
Part #PFSTB103
Item #4055919
4 out of 5 Customer Rating
Requires Certification
Part #PFSTB102
Item #4055918
5 out of 5 Customer Rating
Requires Certification
Part #PF003
Item #336751
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing