This product requires certification to purchase.

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets

You last purchased this on
 
Jones Stephens

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets

Brand image
You last purchased this on
 
Jones Stephens

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets

  • Fast #
  • Part #JC25436
  • Item #9212174
  • Manufacturer Part #C25436
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Delta®/Delex® and Peerless® 70 ball style faucets
  • Replaces #RP3614 and #RP70
  • Fits faucets with lever handles and set screws
  • With 70 style stainless steel ball
  • Includes spout o-rings and 2 new style seats and springs
  • Heart-shaped cam
  • Includes wrench to remove set screw style handles
  • Also fits most imported ball-style faucets
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

Application:
Tub and Shower
Faucet Part Type:
Repair Kit
Fits Brand:
Delta, Peerless
Fits Model:
RP3614, RP70
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
1-1/2 in
Length:
2-13/20 in
MA Approved:
No
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #JC25447
Item #9212155
4.2 out of 5 Customer Rating
Requires Certification
Part #JC25451
Item #9212191
4.2 out of 5 Customer Rating
Requires Certification
Part #JC25467
Item #9212158
4.5 out of 5 Customer Rating
Requires Certification
Part #DRP3614
Item #4409
5 out of 5 Customer Rating
Requires Certification
Part #JC25466
Item #9212160
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JT73819
Item #4781991
3.6 out of 5 Customer Rating
Requires Certification
Part #JP35070
Item #1603116
3.5 out of 5 Customer Rating
Requires Certification
Part #JS10080
Item #1476253
4.5 out of 5 Customer Rating
Requires Certification
Part #JT73300
Item #3702379
4.8 out of 5 Customer Rating
Requires Certification
Part #JD01023
Item #3702377
5 out of 5 Customer Rating
Requires Certification
Part #JB10102
Item #256403
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing