This product requires certification to purchase.

24 in. Towel Bar in Matte Black

You last purchased this on
 
PROFLO®

Kelper 24 in. Towel Bar in Matte Black

Brand image
You last purchased this on
 
PROFLO®

Kelper 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PF9890MB
  • Item #8114397
  • Manufacturer Part #PF9890MB
4 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 25.88 in. (W) x 2.13 in. (H) x 3.25 in. (D)
  • Bar Length / Center-to-Center: 24 in.
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Kelper
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/4 in



Customers Also Bought
1–6 of 18 items
Part #PF9851MB
Item #8114392
4.5 out of 5 Customer Rating
Requires Certification
Part #PF9831MB
Item #8114398
4.1 out of 5 Customer Rating
Requires Certification
Part #PF9841CP
Item #8114421
3.8 out of 5 Customer Rating
Requires Certification
Part #MBP1808BL
Item #7922991
3.6 out of 5 Customer Rating
Requires Certification
Part #AFE3036B112
Item #8879806
4.3 out of 5 Customer Rating
Requires Certification
Part #PFWSC9840MB
Item #8114409
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF9831MB
Item #8114398
4.1 out of 5 Customer Rating
Requires Certification
Part #PF9851MB
Item #8114392
4.5 out of 5 Customer Rating
Requires Certification
Part #PF9841CP
Item #8114421
3.8 out of 5 Customer Rating
Requires Certification
Part #PF9830G2MB
Item #9411969
3.6 out of 5 Customer Rating
Requires Certification
Part #PF9810GMB
Item #9532974
3.6 out of 5 Customer Rating
Requires Certification
Part #PFWSC9857MB
Item #9808007
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing