This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
PROFLO®

Kelper Single Handle Pressure Balancing Valve Trim in Matte Black

Brand image
You last purchased this on
 
PROFLO®

Kelper Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #PF9810GMB
  • Item #9532974
  • Manufacturer Part #PF9810GMB
3.6 out of 5 Customer Rating
Single Handle Pressure Balancing Valve Trim

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal lever handle
  • Required valve - ACCUFIT PF4001 series
  • Extension kit available - ACF4001EXT
  • Meets: ASME A112.18.1 / CSA B125.1
  • CUPC/IAPMO listed
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Kelper
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PFWSC9857CP
Item #9807977
5 out of 5 Customer Rating
Requires Certification
Part #PFSH380
Item #10030964
5 out of 5 Customer Rating
Requires Certification
Part #PFCT103HEWH
Item #4262643
3.4 out of 5 Customer Rating
Requires Certification
Part #PF98TVMB
Item #9648391
4.7 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #SHHB9007MB
Item #7938136
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF9830G2MB
Item #9411969
3.6 out of 5 Customer Rating
Requires Certification
Part #PF98TVMB
Item #9648391
4.7 out of 5 Customer Rating
Requires Certification
Part #PF9820G2MB
Item #9411968
5 out of 5 Customer Rating
Requires Certification
Part #PF9870MB
Item #8114395
4.8 out of 5 Customer Rating
Requires Certification
Part #PFWSC9840MB
Item #8114409
3.4 out of 5 Customer Rating
Requires Certification
Part #PFWSC9857CP
Item #9807977
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing