This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

You last purchased this on
 
PROFLO®

Kelper Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #PF98TVMB
  • Item #9648391
  • Manufacturer Part #PF98TVMB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Kelper Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #PF98TVMB
  • Item #9648391
  • Manufacturer Part #PF98TVMB
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Metal handle
  • 6-way transfer valve trim
  • Metal escutcheon
  • Requires rough-in valve: PF6103
  • Extension kit available (SH6101EXT)
  • CALGreen non-shared position cartridge available (SH6150)
  • Meets: ASME A112.18.1
  • CUPC/IAPMO listed
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Kelper
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Width:
4-5/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-5/16 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No