This product requires certification to purchase.

Sink Top Air Switch Button in Matte Black

You last purchased this on
 
PROFLO®

Sink Top Air Switch Button in Matte Black

Brand image
You last purchased this on
 
PROFLO®

Sink Top Air Switch Button in Matte Black

  • Fast #
  • Part #PFASBMB
  • Item #8927987
  • Manufacturer Part #PFASBMB
5 out of 5 Customer Rating
Sink Top Air Switch Button

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optional button for air switch
  • Requires Certification

Specifications

AMP:
3
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-3/4 in
Height:
5-3/8 in
Product Type:
Air Switch
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
125V



Customers Also Bought
1–6 of 18 items
Part #PFAS202ZSS
Item #9578007
3.3 out of 5 Customer Rating
Requires Certification
Part #JP37035
Item #3707014
4.9 out of 5 Customer Rating
Requires Certification
Part #PFASBZSS
Item #9619761
3.6 out of 5 Customer Rating
Requires Certification
Part #SHASB2BG
Item #9727127
5 out of 5 Customer Rating
Requires Certification
Part #ISTS00
Item #1095369
4 out of 5 Customer Rating
Requires Certification
Part #MARC4200
Item #7113286
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFAS202ZSS
Item #9578007
3.3 out of 5 Customer Rating
Requires Certification
Part #PFASBZSS
Item #9619761
3.6 out of 5 Customer Rating
Requires Certification
Part #PFDS5
Item #7490969
5 out of 5 Customer Rating
Requires Certification
Part #PF163SS
Item #7936173
3.3 out of 5 Customer Rating
Requires Certification
Part #PFS11D
Item #2639472
4 out of 5 Customer Rating
Requires Certification
Part #PF100DCC
Item #4080782
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing