This product requires certification to purchase.

1-1/2 in. Brass Full Port Solder 600# Ball Valve

You last purchased this on
 
Red-White Valve

Figure 5049AB 1-1/2 in. Brass Full Port Solder 600# Ball Valve

Brand image
You last purchased this on
 
Red-White Valve

Figure 5049AB 1-1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #R5049ABJ
  • Item #3884416
  • Manufacturer Part #5049AB 1-1/2
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome Plated Ball
  • Metal-to-metal body seal
  • Blow out proof stem
  • AB1953 certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-124 C37700, ASTM B-32 Grade 95TA, ASTM B-927 C27453
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
Figure 5049AB
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-53/100 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
Up to 366 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3 lb



Customers Also Bought
1–6 of 18 items
Part #WH13706HV
Item #5059374
4 out of 5 Customer Rating
Requires Certification
Part #UQ5806375
Item #2174438
5 out of 5 Customer Rating
Requires Certification
Part #FNW558BM
Item #8327238
4 out of 5 Customer Rating
Requires Certification
Part #NQT74XD
Item #2408200
4.3 out of 5 Customer Rating
Requires Certification
Part #FNW1241D
Item #3029081
5 out of 5 Customer Rating
Requires Certification
Part #WH50614
Item #2968963
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 8 items
Part #R5009ABF
Item #4705325
5 out of 5 Customer Rating
Requires Certification
Part #R5018ABF
Item #7100547
3.1 out of 5 Customer Rating
Requires Certification
Part #R5063ABG
Item #4833664
4.1 out of 5 Customer Rating
Requires Certification
Part #R232ABF
Item #4155136
4.2 out of 5 Customer Rating
Requires Certification
Part #R233ABF
Item #4155164
5 out of 5 Customer Rating
Requires Certification
Part #R5200D
Item #450633
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing