This product requires certification to purchase.

3 - 36 x 44 in. Descaler

You last purchased this on
 
REED

3 - 36 x 44 in. Descaler

Brand image
You last purchased this on
 
REED

3 - 36 x 44 in. Descaler

  • Fast #
  • Part #R08006
  • Item #2333918
  • Manufacturer Part #08006
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Faster and more effective than chisels, chains or files.
  • Needs only 2” of clearance around the pipe.
  • 3 in - 36 in pipe capacity
  • Wide, tough scrapers remove scale, dirt and corrosion quickly from the pipe surface to allow more effective cutting, joining, gasket/valve seating or other operations
  • Roller handles allow smooth movement in use
  • Scrapers are welded on for long life and can be sharpened.
  • Requires Certification

Specifications

Color Finish Name:
Silver
Fits Pipe Size:
3 in - 36 in
Handle Material:
Steel
Height:
1-1/2 in
Length:
44 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Descaler
Weight:
8.2 lb
Width:
6-2/5 in



Customers Also Bought
1–6 of 18 items
Part #R04659
Item #9299397
3.5 out of 5 Customer Rating
Requires Certification
Part #R11601
Item #3601777
4.8 out of 5 Customer Rating
Requires Certification
Part #R47790
Item #54301
4.4 out of 5 Customer Rating
Requires Certification
Part #R84532
Item #1450080
3.5 out of 5 Customer Rating
Requires Certification
Part #PS0654
Item #3827253
3.7 out of 5 Customer Rating
Requires Certification
Part #JT21000
Item #687422
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R04659
Item #9299397
3.5 out of 5 Customer Rating
Requires Certification
Part #R11601
Item #3601777
4.8 out of 5 Customer Rating
Requires Certification
Part #R08228
Item #3144853
4.5 out of 5 Customer Rating
Requires Certification
Part #R99129
Item #4354184
5 out of 5 Customer Rating
Requires Certification
Part #R44644
Item #7234725
3.7 out of 5 Customer Rating
Requires Certification
Part #REE44648
Item #7733502
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing