This product requires certification to purchase.

5 in. Cutter

You last purchased this on
 
RIDGID

5 in. Cutter

Brand image
You last purchased this on
 
RIDGID

5 in. Cutter

  • Fast #
  • Part #R98045
  • Item #370434
  • Manufacturer Part #98045
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
K-1500G
Diameter:
5 in
Material:
Steel
Product Type:
Cutter
Size:
5 in



Customers Also Bought
1–6 of 18 items
Part #R61770
Item #297753
3.2 out of 5 Customer Rating
Requires Certification
Part #G1CG
Item #4320251
5 out of 5 Customer Rating
Requires Certification
Part #R65687
Item #1608898
4.7 out of 5 Customer Rating
Requires Certification
Part #G50EM2
Item #64663
4.6 out of 5 Customer Rating
Requires Certification
Part #R59235
Item #48429
3.8 out of 5 Customer Rating
Requires Certification
Part #M48532563
Item #7374339
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R41697
Item #373620
4 out of 5 Customer Rating
Requires Certification
Part #R62275
Item #61841
5 out of 5 Customer Rating
Requires Certification
Part #R62295
Item #233610
3.4 out of 5 Customer Rating
Requires Certification
Part #R62920
Item #377562
3.9 out of 5 Customer Rating
Requires Certification
Part #R64343
Item #7849858
4.6 out of 5 Customer Rating
Requires Certification
Part #R59230
Item #31793
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing