This product requires certification to purchase.

3 in. Retrieving Tool

You last purchased this on
 
General Pipe Cleaners

3 in. Retrieving Tool

Brand image
You last purchased this on
 
General Pipe Cleaners

3 in. Retrieving Tool

  • Fast #
  • Part #GRTR1
  • Item #137038
  • Manufacturer Part #RTR-1
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Small retrieving tool
  • Use with 3/8", 1/2" and 9/16" Flexicore® cables
  • Sliding grip shield actuates the linked cable chuck
  • Switch to a different diameter cable by pulling the front of the drum off the cable, and load in another cartridge
  • All ball-bearing, double insulated, reversible motor with speed control
  • Stamped inner drum to prevent cable tangling
  • Can hold 50' of either 1/4" or 5/16" cable or 35' of 3/8" cable
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
3 in
Fits Pipe Size:
2 in - 4 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Retrieving Tool
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #G130790
Item #771987
3.8 out of 5 Customer Rating
Requires Certification
Part #GDHBG
Item #28919
5 out of 5 Customer Rating
Requires Certification
Part #GMRCS
Item #68644
4.9 out of 5 Customer Rating
Requires Certification
Part #G1CG
Item #4320251
5 out of 5 Customer Rating
Requires Certification
Part #GBG
Item #75502
5 out of 5 Customer Rating
Requires Certification
Part #G75EM2
Item #47162
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G25DF
Item #221948
5 out of 5 Customer Rating
Requires Certification
Part #G3SCB
Item #46988
5 out of 5 Customer Rating
Requires Certification
Part #GMRCS
Item #68644
4.9 out of 5 Customer Rating
Requires Certification
Part #G50HE1
Item #22730
5 out of 5 Customer Rating
Requires Certification
Part #G25HE2
Item #68638
4.2 out of 5 Customer Rating
Requires Certification
Part #G25HE1DH
Item #64661
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing