This product requires certification to purchase.

24 oz. All-Pro Cotton Wet Mop in White

You last purchased this on
 
Rubbermaid

24 oz. All-Pro Cotton Wet Mop in White

Brand image
You last purchased this on
 
Rubbermaid

24 oz. All-Pro Cotton Wet Mop in White

  • Fast #
  • Part #NFGE13800WH00
  • Item #3441782
  • Manufacturer Part #FGE13800WH00
5 out of 5 Customer Rating

X Points
$11.52
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Rubbermaid Commercial Universal Headband Cotton Floor Mop is an excellent, all-purpose floor mop for general cleaning.
  • Universal headband fits both side-loading and clamp-style handles
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
3-37/100 in
Length:
19-3/4 in
Material:
Cotton
Size:
24 oz
Width:
3-19/20 in



Customers Also Bought
1–6 of 18 items
Part #NFG843088BEIG
Item #3443301
3.5 out of 5 Customer Rating
Requires Certification
Part #NFGJ35500BL00
Item #3442646
5 out of 5 Customer Rating
Requires Certification
Part #NFGV11800WH00
Item #287352
3.6 out of 5 Customer Rating
Requires Certification
Part #ACLM303MWB
Item #10114008
4 out of 5 Customer Rating
Requires Certification
Part #NFGD21306GR00
Item #3443162
5 out of 5 Customer Rating
Requires Certification
Part #NFGK15300WH00
Item #3442093
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFGJ35500BL00
Item #3442646
5 out of 5 Customer Rating
Requires Certification
Part #NFGF51700BL00
Item #3442005
3.5 out of 5 Customer Rating
Requires Certification
Part #NFGV11800WH00
Item #287352
3.6 out of 5 Customer Rating
Requires Certification
Part #NFGD51306WH00
Item #3442675
4.8 out of 5 Customer Rating
Requires Certification
Part #NFGD25306RD00
Item #3441739
4.8 out of 5 Customer Rating
Requires Certification
Part #NFGD21306GR00
Item #3443162
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing