This product requires certification to purchase.

Heavy Duty Large Finish Mop in Blue

You last purchased this on
 
Rubbermaid

Web Foot® Heavy Duty Large Finish Mop in Blue

  • Fast #
  • Part #NFGA41206WH00
  • Item #3441565
  • Manufacturer Part #FGA41206WH00
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Web Foot® Heavy Duty Large Finish Mop in Blue

  • Fast #
  • Part #NFGA41206WH00
  • Item #3441565
  • Manufacturer Part #FGA41206WH00
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Antimicrobial protection inhibits the growth of bacteria that cause odors and stains
  • With 4-ply, balanced blend of cotton and synthetic yarn withstands repeated launderings without shrinkage
  • Looped ends and tailbanding reduce tangling
  • Colors will not fade with repeated launderings
  • Requires Certification

Specifications

Application:
Commercial, Healthcare
Collection:
Web Foot®
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
16 in
Length:
2 in
Material:
Cotton, Synthetic Yarn
Material Type:
PET
Size:
Medium
Width:
6 in