This product requires certification to purchase.

5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Red

You last purchased this on
 
Rubbermaid

Super Stitch® 5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Red

Brand image
You last purchased this on
 
Rubbermaid

Super Stitch® 5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Red

  • Fast #
  • Part #NFGD25306RD00
  • Item #3441739
  • Manufacturer Part #FGD25306RD00
4.8 out of 5 Customer Rating

X Points
$15.24
Call for Pricing
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cotton wet mop
  • General-purpose
  • 4-ply, looped-end yarn with yarn tailband for greater coverage with each stroke
  • Headband Color: Red
  • Headband Size: 5"
  • Mop Size: Large
  • Mop Color: Red
  • Meets EPA requirements for recycled content
  • Qualifies for LEED credits
  • Requires Certification

Specifications

Collection:
Super Stitch®
Color Finish Category:
Reds
Color Finish Name:
Red
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
17 in
Length:
5 in
Material:
Cotton, Plastic
Material Type:
Synthetic
Size:
Large
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #NFG738000YEL
Item #3442886
5 out of 5 Customer Rating
Requires Certification
Part #ADMTL16524BFE
Item #7959667
4.6 out of 5 Customer Rating
Requires Certification
Part #A01208NB
Item #10114000
4.2 out of 5 Customer Rating
Requires Certification
Part #ABR1024MH
Item #7959615
3.9 out of 5 Customer Rating
Requires Certification
Part #S202
Item #5052995
5 out of 5 Customer Rating
Requires Certification
Part #NFGD21306GR00
Item #3443162
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFGD21306GR00
Item #3443162
5 out of 5 Customer Rating
Requires Certification
Part #NFGD51306WH00
Item #3442675
4.8 out of 5 Customer Rating
Requires Certification
Part #NFGD21206BL00
Item #3442376
5 out of 5 Customer Rating
Requires Certification
Part #NFGJ35500BL00
Item #3442646
5 out of 5 Customer Rating
Requires Certification
Part #NFGF51700BL00
Item #3442005
3.5 out of 5 Customer Rating
Requires Certification
Part #NFGT81306GR00
Item #4582946
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing