This product requires certification to purchase.

Size 10 PVC Boot

You last purchased this on
 
SAS Safety

Size 10 PVC Boot

Brand image
You last purchased this on
 
SAS Safety

Size 10 PVC Boot

  • Fast #
  • Part #S713010
  • Item #7258632
  • Manufacturer Part #7130-10
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-quality PVC
  • Lined for easy pull-on and removal
  • Non-slip soles
  • Non-steel toe
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Gender:
Unisex
Height:
15 in
Material:
Plastic
Material Type:
PVC
Shoe Size:
10



Customers Also Bought
1–6 of 18 items
Part #P2KP448114
Item #10103304
3.7 out of 5 Customer Rating
Requires Certification
Part #S681401
Item #7936341
4 out of 5 Customer Rating
Requires Certification
Part #S750018
Item #7629083
5 out of 5 Customer Rating
Requires Certification
Part #IXB30G
Item #7948296
3.2 out of 5 Customer Rating
Requires Certification
Part #S600075
Item #7240522
4.9 out of 5 Customer Rating
Requires Certification
Part #S600070
Item #7240516
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S6883L
Item #7258635
3.3 out of 5 Customer Rating
Requires Certification
Part #S66589
Item #10283390
5 out of 5 Customer Rating
Requires Certification
Part #S5120
Item #7240558
4.8 out of 5 Customer Rating
Requires Certification
Part #S6528
Item #7258658
5 out of 5 Customer Rating
Requires Certification
Part #S5410000
Item #7936343
5 out of 5 Customer Rating
Requires Certification
Part #S6593
Item #7258633
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing