This product requires certification to purchase.

XL Size Safety Corp Leather Driver Gloves

You last purchased this on
 
SAS Safety

XL Size Safety Corp Leather Driver Gloves

Brand image
You last purchased this on
 
SAS Safety

XL Size Safety Corp Leather Driver Gloves

  • Fast #
  • Part #S6528
  • Item #7258658
  • Manufacturer Part #6528
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Top grain pigskin
  • Straight thumb
  • Excellent protection for grinding, cutting and dismantling
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
XL
Glove Type:
Driver, Cutting Applications, Grinding
Material:
Leather
Material Type:
Pigskin
Reusable:
Yes


Customers Also Bought
1–6 of 18 items
Part #S6553
Item #7271973
3.3 out of 5 Customer Rating
Requires Certification
Part #MLFF75011
Item #7578624
3.6 out of 5 Customer Rating
Requires Certification
Part #S66519
Item #7240504
4.9 out of 5 Customer Rating
Requires Certification
Part #WC106739
Item #7964453
5 out of 5 Customer Rating
Requires Certification
Part #N517147
Item #6548172
4 out of 5 Customer Rating
Requires Certification
Part #M1UP
Item #7677687
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SAS6762
Item #7240525
4.2 out of 5 Customer Rating
Requires Certification
Part #S66589
Item #10283390
5 out of 5 Customer Rating
Requires Certification
Part #S6593
Item #7258633
4.1 out of 5 Customer Rating
Requires Certification
Part #S66474
Item #7517233
4.5 out of 5 Customer Rating
Requires Certification
Part #S66519
Item #7240504
4.9 out of 5 Customer Rating
Requires Certification
Part #S6533
Item #7958743
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing