This product requires certification to purchase.

75W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

You last purchased this on
 
SATCO

Lumos 75W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

Brand image
You last purchased this on
 
SATCO

Lumos 75W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12424
  • Item #9323442
  • Manufacturer Part #S12424
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 90 CRI A lamps
  • T20 CEC rating
  • High lumens and efficiency
  • Clear and soft white options
  • Dimmable
  • Rated for enclosed fixture
  • Long life
  • Requires Certification
  • Green


Specifications

Beam Spread:
320°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
4000
Diameter:
2-9/25 in
Dimmable:
Yes
Length:
4-1/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
10.5A19/CL/LED/E26/940/120V
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
1100
Material:
Glass, Aluminum
Number Of Hours:
15000 h
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watt Equivalency:
75 W
Watts:
10.5 W


Customers Also Bought
1–6 of 18 items
Part #PP300413015
Item #10081840
4.7 out of 5 Customer Rating
Requires Certification
Part #SS12429
Item #9323455
4.8 out of 5 Customer Rating
Requires Certification
Part #KK1DDTRIMWH
Item #7554473
5 out of 5 Customer Rating
Requires Certification
Part #TL60A19D2541KCQ
Item #7954639
5 out of 5 Customer Rating
Requires Certification
Part #SS12462
Item #10106461
4.4 out of 5 Customer Rating
Requires Certification
Part #SS12400
Item #9323351
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SS11333
Item #9935854
5 out of 5 Customer Rating
Requires Certification
Part #SS21204
Item #9868148
5 out of 5 Customer Rating
Requires Certification
Part #SS11401
Item #9935856
3.2 out of 5 Customer Rating
Requires Certification
Part #SS12429
Item #9323455
4.8 out of 5 Customer Rating
Requires Certification
Part #SS12405
Item #9323368
4.1 out of 5 Customer Rating
Requires Certification
Part #SS12434
Item #9323485
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing